FACOM

Torque wrench with detachable ratchet type no. 306A

-STANDARDS: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
-Factory accuracy: ± 2% except: - R.306-25D - K306-600D - K306-1000D (± 4%). - R.304DA (± 6%).
-Reliability of mechanism: 50 000 cycles (wrenches up to 200 N.m).
-Use possible with accessories: - End fitting: 9 x 12 or 14 x 18 mm. - Diameter: 30 mm.
-One-way wrenches usable for unscrewing by reversing the bits.
-Numbered wrenches supplied with ISO 6789 calibration certificate.
-Supplied in a plastic box with ratchet and hinged handle (except Ref R.306A25 - R.301A - K.306A600 - K.306A1000).
Image 1
  • 3
  • 1
  • 2
  • 1
  • 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 2
  • 1
  • 1
6 of Torque wrench with detachable ratchet type no. 306A
ProductConnection size [in]Tightening moment [Nm]Total length [mm]AvailablePriceexcl. VAT