FACOM

FACOM Pipe wrench - 133a.14- Pipe wrench alu American

  • ERIKS:23447842
  • Manufacturer:3148516741448
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Performance equivalent to model 134A.
Save to list

€71.09/ pieceexcl. VAT

€86.02incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
133A
Length
350 mm
Weight
1000 g