FACOM

FACOM Pipe wrench - 134a.10- Pipe wrench cast iron American

  • ERIKS:23447837
  • Manufacturer:3148516740991
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Cast iron body.
-Interchangeable fixed jaw hardened to 55 HRc.
-Forged steel mobile jaw.
Save to list

€39.69/ pieceexcl. VAT

€48.02incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
134A
Chucking range
54 mm
Length
250 mm
Weight
780 g
Material
Cast iron