FACOM

FACOM Wrench - 113A.C - Adjustable 27X206mm / 8"

  • ERIKS:23448160
  • Manufacturer:3148516998279
Image 1
-Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Right-hand button rotation.
-Range from 4" to 24".
-Presentation: chromed body and polished head faces.
Save to list

€19.97/ pieceexcl. VAT

€24.16incl. VAT

24 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.C
Length
206 mm
Max. spanner opening
27 mm
Weight
275 g