FACOM

FACOM Wrench - 113C.24C - Adjustable 62X612mm / 24"

  • ERIKS:23447188
  • Manufacturer:3148516481818
Image 1
Facom 24" Adjustable Wrench
Save to list

€193.27/ pieceexcl. VAT

€233.86incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
1113C.C
Length
612 mm
Max. spanner opening
62 mm