FACOM

FACOM Wrench - 113A.15T - Adjustable 44X380mm / 15"

  • ERIKS:23448228
  • Manufacturer:3148517035829
Image 1
Adjustable wrench with phosphated body and fine ground jaw faces. The contoured handle ensures increased ease of use and an easier to reach worm screw.
Save to list

€45.48/ pieceexcl. VAT

€55.03incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
380 mm
Max. spanner opening
44 mm
Weight
1146 g