FACOM

FACOM Wrench - 113A.C - Adjustable 30X255mm / 10"

  • ERIKS:23448156
  • Manufacturer:3148516997470
Image 1
-Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Right-hand button rotation.
-Range from 4" to 24".
-Presentation: chromed body and polished head faces.
Save to list

€25.76/ pieceexcl. VAT

€31.17incl. VAT

18 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.C
Length
255 mm
Max. spanner opening
30 mm
Weight
480 g