

€73.05/ pieceexcl. VAT
€88.39incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 117 |
Model | Metric |
Single wrench model | No |
Length | 245 mm |
VDE tested | No |
Low spark model | No |
Weight | 530 g |
Wrench size small | 20 mm |
Wrench size large | 100 mm |