FACOM

FACOM Wrench - 113A.C - Adjustable 34X306mm / 12"

  • ERIKS:23448162
  • Manufacturer:3148516998606
Image 1
-Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Right-hand button rotation.
-Range from 4" to 24".
-Presentation: chromed body and polished head faces.
Save to list

€37.13/ pieceexcl. VAT

€44.93incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.C
Length
306 mm
Max. spanner opening
34 mm
Weight
700 g