FACOM

FACOM Pipe wrench - 134a.14- Pipe wrench cast iron American

  • ERIKS:23447838
  • Manufacturer:3148516741011
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Cast iron body.
-Interchangeable fixed jaw hardened to 55 HRc.
-Forged steel mobile jaw.
Save to list

€60.44/ pieceexcl. VAT

€73.13incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
134A
Chucking range
60 mm
Length
350 mm
Weight
1.5 g
Material
Cast iron