FACOM

FACOM Pipe wrench - 134a.8- Pipe wrench cast iron American

  • ERIKS:23447836
  • Manufacturer:3148516740816
Image 1
-Capacity: 0 to 140 mm; 0 to 5".
-Cast iron body.
-Interchangeable fixed jaw hardened to 55 HRc.
-Forged steel mobile jaw.
Save to list

€28.59/ pieceexcl. VAT

€34.59incl. VAT

14 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
134A
Chucking range
35 mm
Suitable for maximum pipe diameter
5"
Length
200 mm
Weight
400 g
Material
Cast iron