FACOM

FACOM Wrench - 113A.C - Adjustable 20X155mm / 6"

  • ERIKS:23448235
  • Manufacturer:3148517037182
Image 1
-Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Right-hand button rotation.
-Range from 4" to 24".
-Presentation: chromed body and polished head faces.
Save to list

€18.52/ pieceexcl. VAT

€22.41incl. VAT

26 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.C
Length
155 mm
Max. spanner opening
20 mm
Weight
125 g