FACOM

FACOM Hook wrench, 125A Series, 80mm WD

  • ERIKS:23445007
  • Manufacturer:3148511346594
Image 1
-The hinge is fitted with a spring washer guaranteeing smooth and reliable operation.
-These 5 dimensions replace more wrenches than classical fixed models.
-Capacity: 15 to 180 mm.
-Presentation: satin chrome finish
Save to list

€31.04/ pieceexcl. VAT

€37.56incl. VAT

38 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
125A
Model
Metric
Single wrench model
Yes
Wrench width
80 mm
Length
280 mm
VDE tested
No
Low spark model
No
Weight
380 g
Wrench size small
50 mm
Wrench size large
80 mm