FACOM

FACOM Torque wrench - J.306A50 - with detachable ratchet 10-50Nm

  • ERIKS:23447958
  • Manufacturer:3148516935991
Image 1
-STANDARDS: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
-Factory accuracy: ± 2% except: - R.306-25D - K306-600D - K306-1000D (± 4%). - R.304DA (± 6%).
-Reliability of mechanism: 50 000 cycles (wrenches up to 200 N.m).
-Use possible with accessories: - End fitting: 9 x 12 or 14 x 18 mm. - Diameter: 30 mm.
-One-way wrenches usable for unscrewing by reversing the bits.
-Numbered wrenches supplied with ISO 6789 calibration certificate.
-Supplied in a plastic box with ratchet and hinged handle (except Ref R.306A25 - R.301A - K.306A600 - K.306A1000).
Save to list

€316.71/ pieceexcl. VAT

€383.22incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
306A
Alternatives
Product Image

FORMAT Torque wrench mushroom head 10-50Nm 3/8''

  • Eriks:23071314
  • Manufacturer:4317784393133

€209.60/ pieceexcl. VAT

€253.62incl. VAT

Estimated delivery date - 17/11/2026