Protective and Sealing Components

  • 5
  • 2
  • 115
  • 2
  • 46
  • 1
  • 5
  • 8
  • 4
  • 1
  • 1
  • 1
  • 1
565 Products showing for Protective and Sealing Components
Log in to view priceLog in
Product Image

Protective plug PE square 20x20

  • Eriks:12730815
  • B:5 mm
  • H:16.5 mm
  • Pipe size:20 x 20 mm

€0.86/ pieceexcl. VAT

€1.04incl. VAT

170 In stock - Estimated delivery date 13/11/2026
Product Image

Assembling cover PA black DP562 ø14,3

  • Eriks:12730526
  • Type:DP 562
  • Bore diameter:14.3 mm
  • Outer Diameter:16.7 mm

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Assembling cover PA black DP875 ø22,2

  • Eriks:12730531
  • Type:DP 875
  • Bore diameter:22.2 mm
  • Outer Diameter:25.8 mm

€1.62/ pieceexcl. VAT

€1.96incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Assembling cover PA black DP1000 ø25,4

  • Eriks:12730532
  • Type:DP 1000
  • Bore diameter:25.4 mm
  • Outer Diameter:30.6 mm

€1.75/ pieceexcl. VAT

€2.12incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Push buffer NR 60 black type 1 A/H=5/2

  • Eriks:12730391
  • Type:1
  • Height:2 mm
  • Material:NR

€1.58/ pieceexcl. VAT

€1.91incl. VAT

1603 In stock - Estimated delivery date 13/11/2026
Product Image

Protective plug PE square 40x40

  • Eriks:12730823
  • B:5 mm
  • H:19.5 mm
  • Pipe size:40 x 40 mm

€1.58/ pieceexcl. VAT

€1.91incl. VAT

Estimated delivery date - 24/11/2026
Product Image

Plug-in stop adjustable rectangular HDPE 30x30 mm

  • Eriks:12730881
  • h:7 mm
  • Pipe size:30 x 30 mm
  • Wall thickness:2 mm

€1.67/ pieceexcl. VAT

€2.02incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Assembling cover PA black DP375 ø9,5

  • Eriks:12730523
  • Type:DP 375
  • Bore diameter:9.5 mm
  • Outer Diameter:11.9 mm

€1.03/ pieceexcl. VAT

€1.25incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Assembling cover PA black DP437 ø11

  • Eriks:12730524
  • Type:DP 437
  • Bore diameter:11 mm
  • Outer Diameter:13.5 mm

€1.21/ pieceexcl. VAT

€1.46incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Handle grip PVC type 508 22x110mm

  • Eriks:12731297
  • Type:508
  • Material:PVC
  • Outer pipe diameter:22 mm

€4.28/ pieceexcl. VAT

€5.18incl. VAT

113 In stock - Estimated delivery date 13/11/2026
Product Image

Assembling cover PA black DP812 ø20,6

  • Eriks:12730530
  • Type:DP 812
  • Bore diameter:20.6 mm
  • Outer Diameter:22.6 mm

€1.65/ pieceexcl. VAT

€2.00incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Protective plug PE round ø20

  • Eriks:12730768
  • A:20 mm
  • B:5 mm
  • H:16.5 mm

€0.45/ pieceexcl. VAT

€0.54incl. VAT

429 In stock - Estimated delivery date 13/11/2026
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 18/12/2026
Contact us
Product Image

Protective plug PE round ø25

  • Eriks:12730773
  • A:25 mm
  • B:5 mm
  • H:16.5 mm

€0.55/ pieceexcl. VAT

€0.67incl. VAT

450 In stock - Estimated delivery date 13/11/2026
Product Image

Protective plug PE square 40x40

  • Eriks:12730822
  • B:5 mm
  • H:19 mm
  • Pipe size:40 x 40 mm

€1.37/ pieceexcl. VAT

€1.66incl. VAT

139 In stock - Estimated delivery date 13/11/2026
Product Image

Universal protection stop LDPE d1/d2=45,5/47,5

  • Eriks:12730713
  • Type:TK 455
  • D:52 mm
  • d1:45.5 mm

€0.91/ pieceexcl. VAT

€1.10incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Plug-in stop adjustable PA AD=22 1.5-2 M9

  • Eriks:12730865
  • Tube diameter:25 mm
  • Wall thickness:1.5 - 2.0 mm
  • Colour:Black

€0.73/ pieceexcl. VAT

€0.88incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Adjustable screw HDPE M10x50mm

  • Eriks:12730894
  • Thread size metric (M..):10
  • Length:50 mm
  • Material:HDPE

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Estimated delivery date - 18/12/2026

€1.58/ pieceexcl. VAT

€1.91incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

Protective plug PE square 30x30

  • Eriks:12730819
  • B:5 mm
  • H:16.5 mm
  • Pipe size:30 x 30 mm

€1.08/ pieceexcl. VAT

€1.31incl. VAT

226 In stock - Estimated delivery date 13/11/2026
Product Image

Protective plug PE rectangular 100x40

  • Eriks:12730863
  • B:5 mm
  • H:19.5 mm
  • Pipe size:100 x 40 mm

€4.06/ pieceexcl. VAT

€4.91incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

Protective plug PE round ø42

  • Eriks:12730785
  • A:42 mm
  • B:5 mm
  • H:16.5 mm

€0.92/ pieceexcl. VAT

€1.11incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

Assembling cover PA white DP1375 ø35

  • Eriks:12730563
  • Type:DP 1375
  • Bore diameter:35 mm
  • Outer Diameter:38.1 mm

€2.12/ pieceexcl. VAT

€2.57incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Assembling cover PA black DP625 ø15,9

  • Eriks:12730527
  • Type:DP 625
  • Bore diameter:15.9 mm
  • Outer Diameter:18.2 mm

€1.34/ pieceexcl. VAT

€1.62incl. VAT

Estimated delivery date - 18/12/2026