
€1.34/ pieceexcl. VAT
€1.62incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DP 625 |
Material | PA6.6 |
Bore diameter | 15.9 mm |
Outer Diameter | 18.2 mm |
Height | 10.3 mm |
Plate thickness | 3.2 mm |
Colour | Black |
Material specification | Polyamide |
Temperature range | from 105 to 125 °C |