Handle Grips

  • 65
  • 1
  • 26
  • 16
  • 9
  • 1
  • 1
  • 2
  • 1
  • 5
66 Products showing for Handle Grips
Product Image

Handle grip PVC type 508 22x110mm

  • Eriks:12731297
  • Type:508
  • Material:PVC
  • Outer pipe diameter:22 mm

€4.28/ pieceexcl. VAT

€5.18incl. VAT

113 In stock - Estimated delivery date 16/11/2026
Product Image

Handle grip NR type 2 27x155mm

  • Eriks:12731293
  • Type:2
  • Material:NR
  • Outer pipe diameter:27 mm

€10.80/ pieceexcl. VAT

€13.07incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Handle grip PVC type 1000 27x120mm

  • Eriks:12731303
  • Type:1000
  • Material:PVC
  • Outer pipe diameter:27 mm

€4.28/ pieceexcl. VAT

€5.18incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x20

  • Eriks:12731358
  • Material:PS
  • Thread diameter (M..):10
  • Thread Size:M10

€3.00/ pieceexcl. VAT

€3.63incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Handle grip PVC type 1000 25x120mm

  • Eriks:12731302
  • Type:1000
  • Material:PVC
  • Outer pipe diameter:25 mm

€4.28/ pieceexcl. VAT

€5.18incl. VAT

81 In stock - Estimated delivery date 16/11/2026
Product Image

Handle grip NR type 2 21x115mm

  • Eriks:12731282
  • Type:2
  • Material:NR
  • Outer pipe diameter:21 mm

€8.65/ pieceexcl. VAT

€10.47incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Stargrip PA Black ø23 with galvanized bolt M4x11

  • Eriks:12731335
  • Material:PA
  • Thread diameter (M..):4
  • Thread Size:M4

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 18/12/2026
Product Image

Ballgrip smooth Duroplast black ø40-M8

  • Eriks:12731319
  • Material:Phenoplast
  • Thread diameter (M..):8
  • Thread Size:M8

€3.75/ pieceexcl. VAT

€4.53incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/12/2026
Product Image

Handle grip NR type 2 20x115mm

  • Eriks:12731292
  • Type:2
  • Material:NR
  • Outer pipe diameter:20 mm

€8.65/ pieceexcl. VAT

€10.47incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x14

  • Eriks:12731352
  • Material:PS
  • Thread diameter (M..):6
  • Thread Size:M6

€2.58/ pieceexcl. VAT

€3.12incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/12/2026
Product Image

Handle grip PVC type 720 22x125mm

  • Eriks:12731299
  • Type:720
  • Material:PVC
  • Outer pipe diameter:22 mm

€4.28/ pieceexcl. VAT

€5.18incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Ballgrip smooth Duroplast black ø20-M4

  • Eriks:12731306
  • Material:Phenoplast
  • Thread diameter (M..):4
  • Thread Size:M4
Not available in webshop
Estimated delivery date - 18/12/2026
Contact us
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x16

  • Eriks:12731354
  • Material:PS
  • Thread diameter (M..):6
  • Thread Size:M6

€2.63/ pieceexcl. VAT

€3.18incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/12/2026
Product Image

Handle grip PVC type 508 19x110mm

  • Eriks:12731295
  • Type:508
  • Material:PVC
  • Outer pipe diameter:19 mm

€4.28/ pieceexcl. VAT

€5.18incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Handle grip NR type 2 25x155mm

  • Eriks:12731284
  • Type:2
  • Material:NR
  • Outer pipe diameter:25 mm

€9.75/ pieceexcl. VAT

€11.80incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x17

  • Eriks:12731355
  • Material:PS
  • Thread diameter (M..):8
  • Thread Size:M8

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/12/2026
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x19

  • Eriks:12731357
  • Material:PS
  • Thread diameter (M..):8
  • Thread Size:M8

€3.00/ pieceexcl. VAT

€3.63incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x21

  • Eriks:12731359
  • Material:PS
  • Thread diameter (M..):8
  • Thread Size:M8

€3.22/ pieceexcl. VAT

€3.89incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/12/2026
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x22

  • Eriks:12731360
  • Material:PS
  • Thread diameter (M..):10
  • Thread Size:M10

€3.22/ pieceexcl. VAT

€3.89incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/12/2026
Product Image

Stargrip PS Black ø30 with internal threaded hole M6x15

  • Eriks:12731353
  • Material:PS
  • Thread diameter (M..):8
  • Thread Size:M8

€2.63/ pieceexcl. VAT

€3.18incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/12/2026
Product Image

Stargrip PA Black ø23 with galvanized bolt M4x16

  • Eriks:12731336
  • Material:PA
  • Thread diameter (M..):4
  • Thread Size:M4

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Stargrip PA Black ø23 with galvanized bolt M5x15

  • Eriks:12731339
  • Material:PA
  • Thread diameter (M..):5
  • Thread Size:M5

€2.00/ pieceexcl. VAT

€2.41incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 18/12/2026
Product Image

Stargrip PA Black ø23 with galvanized bolt M6x11

  • Eriks:12731341
  • Material:PA
  • Thread diameter (M..):6
  • Thread Size:M6

€2.05/ pieceexcl. VAT

€2.48incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Stargrip PA Black ø23 with galvanized bolt M6x15

  • Eriks:12731342
  • Material:PA
  • Thread diameter (M..):6
  • Thread Size:M6

€2.05/ pieceexcl. VAT

€2.48incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 18/12/2026
Product Image

Ballgrip smooth Duroplast black ø30-M6

  • Eriks:12731313
  • Material:Phenoplast
  • Thread diameter (M..):6
  • Thread Size:M6

€2.89/ pieceexcl. VAT

€3.50incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/12/2026