Universal protection stop LDPE d1/d2=45,5/47,5

  • ERIKS:12730713
Image 1
Image 2
Image 1
Image 2
Universal protective stop of LDPE (soft polyethylene), hollow and conical with collar. Application: For the protection of boreholes and inside screw-threads. Ordering advice: choose the stop dimension , of which the inside thread diameter is not to close to d1 and d2.
Save to list

€0.91/ pieceexcl. VAT

€1.10incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TK
Type
TK 455
Material
LDPE
D
52 mm
d1
45.5 mm
D2
47.5 mm
H
13.5 mm
Colour
Yellow