Protective plug PE rectangular 100x40

  • ERIKS:12730863
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€4.06/ pieceexcl. VAT

€4.91incl. VAT

18 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19.5 mm
Pipe size
100 x 40 mm
Wall thickness
3-4 mm
Colour
Black