Products
Brands
About Eriks
Customer service
BE - English
Home
Leakage stop set 7 to 58 NBR 6...
Leakage stop set 7 to 58 NBR 60 black 5 sizes
ERIKS:
12731361
Leakage stopset consist of 5 dimensions: 1) Ø30-58mm, length 105mm 2) Ø28-52 length 90mm 3) Ø 22-44 length 79mm 4) Ø17-36 length 64mm 5) Ø 7-29 length 64mm. Material: NBR 60 Shore A Colour:black. Only to be ordered as one set.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 2
Min. order: 2
Estimated delivery date - 11/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Material
NBR
Hardness
60
Colour
Black
See all variants
Log in