Protective plug PE square 40x40

  • ERIKS:12730822
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.37/ pieceexcl. VAT

€1.66incl. VAT

289 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19 mm
Pipe size
40 x 40 mm
Wall thickness
1.2 - 3.0 mm
Colour
Black