Protective plug PE square 20x20

  • ERIKS:12730815
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.86/ pieceexcl. VAT

€1.04incl. VAT

170 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
16.5 mm
Pipe size
20 x 20 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black