Suction Cups

  • 1
  • 1
  • 7
  • 1
  • 7
8 Products showing for Suction Cups
Product Image

Suction cup PVC D=35 without grip H=15

  • Eriks:12731231
  • Material:PVC
  • Colour:Transparent
  • D:35 mm

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Suction cup PVC with screw D=35 M4x10 H=22

  • Eriks:12731232
  • Material:PVC
  • Colour:Transparent
  • A:35 mm

€2.56/ pieceexcl. VAT

€3.10incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Suction cup PVC with shaft D=20 Cxh=3,5x8,5

  • Eriks:12731236
  • Material:PVC
  • Colour:Transparent
  • A:20 mm

€0.70/ pieceexcl. VAT

€0.85incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Suction cup PVC with screw D=50 M4x10 H=25

  • Eriks:12731234
  • Material:PVC
  • Colour:Transparent
  • A:50 mm

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Suction cup NBR with grip D=80 15kg black

  • Eriks:12731238
  • Material:NBR
  • Diameter:80 mm
  • Colour:Black

€26.80/ pieceexcl. VAT

€32.43incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Suction cup PVC D=35 with synthetic grip

  • Eriks:12731230
  • Material:PVC
  • Colour:Transparent
  • D:35 mm

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Suction cup PVC with screw D=40 M4x10 H=23

  • Eriks:12731233
  • Material:PVC
  • Colour:Transparent
  • A:40 mm

€2.91/ pieceexcl. VAT

€3.52incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

Suction cup PVC with shaft D=15 Cxh=3,5x10

  • Eriks:12731235
  • Material:PVC
  • Colour:Transparent
  • A:15 mm

€0.65/ pieceexcl. VAT

€0.79incl. VAT

Estimated delivery date - 18/12/2026