Plug-in stop adjustable PA AD=22 1.5-2 M9

  • ERIKS:12730865
Image 1
Adjustable round plug PA with metal inner threat for the purpose of adjustable screw. Colour: black.
Save to list

€0.73/ pieceexcl. VAT

€0.88incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PA
Tube diameter
25 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black
Thread Size
M8