Protective plug PE square 30x30

  • ERIKS:12730819
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.08/ pieceexcl. VAT

€1.31incl. VAT

251 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
16.5 mm
Pipe size
30 x 30 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black