Plug-in stop adjustable rectangular HDPE 30x30 mm

  • ERIKS:12730881
Image 1
Image 2
Image 1
Image 2
Adjustable rectangular plug PA with metal inner thread to be used in combination with an adjustable screw. Colour: black.
Save to list

€1.67/ pieceexcl. VAT

€2.02incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
HDPE
h
7 mm
Pipe size
30 x 30 mm
Wall thickness
2 mm
Colour
Black
Thread Size
M10