
€4.28/ pieceexcl. VAT
€5.18incl. VAT
113 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 508 |
Material | PVC |
Outer pipe diameter | 22 mm |
Length | 110 mm |
Colour | Black |
Material specification | Polyvinylchloride |