Protective plug PE square 40x40

  • ERIKS:12730823
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19.5 mm
Pipe size
40 x 40 mm
Wall thickness
3 mm
Colour
Black