Material Handling and Transport

  • 21
  • 2291
  • 987
  • 1
  • 309
  • 8
  • 2
  • 7
  • 13
  • 7
  • 1
  • 1
  • 1
  • 1
  • 1
3659 Products showing for Material Handling and Transport

€80.00/ pieceexcl. VAT

€96.80incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€89.00/ pieceexcl. VAT

€107.69incl. VAT

Estimated delivery date - 19/11/2026
Product Image

REMA Scissors lift, lift capacity 500kg

  • Eriks:23795835
  • Maximum lifting height:570 mm
  • Lifting capacity:500 kg
  • Length:1010 mm

€735.00/ pieceexcl. VAT

€889.35incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Transport trolley TRV 30 load capacity 3000kg

  • Eriks:23796169
  • Load-bearing capacity:3000 kg
  • Length:415 mm
  • Type of tyres:Nylon

€147.00/ pieceexcl. VAT

€177.87incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BLICKLE Wheel FPO 50x15/10-9K

  • Eriks:12535993
  • Manufacturer:761489
  • Wheel model:Wheel
  • Tread material:Polyamide PA
  • Diameter:50 mm

€8.23/ pieceexcl. VAT

€9.96incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Swivel castor LH-GSPO 65K

  • Eriks:12538806
  • Manufacturer:757410
  • Wheel model:Swivel castor
  • Tread material:Polyamide 6
  • Diameter:65 mm

€125.60/ pieceexcl. VAT

€151.98incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Swivel castor with brake LEX-PO 100G-FI

  • Eriks:10016494
  • Manufacturer:285148
  • Wheel model:Swivel castor
  • Tread material:Polyamide 6
  • Diameter:100 mm

€78.14/ pieceexcl. VAT

€94.55incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Swivel castor with brake LE-VE 80R-FI

  • Eriks:11325177
  • Manufacturer:359240
  • Wheel model:Swivel castor
  • Tread material:Solid rubber
  • Diameter:80 mm

€27.37/ pieceexcl. VAT

€33.12incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

COLSON Rope sheaves WHSK 050

  • Eriks:23179558
  • Manufacturer:WHSK 050
  • Wheel model:Rope sheave, steel with dimensions accordancing DIN 15061
  • Tread material:Carbon steel
  • Width:9 mm

€10.55/ pieceexcl. VAT

€12.77incl. VAT

206 In stock - Estimated delivery date 13/11/2026
Product Image

FETRA Alumin. folding handtruck 480x320 rubber

  • Eriks:23479894
  • Manufacturer:1732
  • Load-bearing capacity:125 kg
  • Type of tyres:Plastic

€136.44/ pieceexcl. VAT

€165.09incl. VAT

Estimated delivery date - 02/12/2026
Product Image

COLSON Swivel castor with brake BPPM 1001 2100

  • Eriks:23179048
  • Manufacturer:BPPM 1001 2100
  • Wheel model:Swivel castor
  • Tread material:Rubber black 85° Shore A
  • Diameter:100 mm

€16.38/ pieceexcl. VAT

€19.82incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Swivel castor with brake L-ALST 125K-FI

  • Eriks:11399095
  • Manufacturer:579367
  • Wheel model:Swivel castor
  • Tread material:PUR (Polyurethane)
  • Diameter:125 mm

€93.39/ pieceexcl. VAT

€113.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Fixed castor BK-ALTH 100K-1

  • Eriks:10067125
  • Manufacturer:265819
  • Wheel model:Rigid caster
  • Tread material:PUR (Polyurethane)
  • Diameter:100 mm

€64.57/ pieceexcl. VAT

€78.13incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Swivel castor LRA-VPA 75K

  • Eriks:11319577
  • Manufacturer:273938
  • Wheel model:Swivel castor
  • Tread material:Solid rubber
  • Diameter:75 mm

€11.68/ pieceexcl. VAT

€14.13incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Flanged wheel SPK 250K

  • Eriks:12547940
  • Manufacturer:8623
  • Wheel model:Flanged wheel
  • Tread material:Cast iron
  • Diameter:250 mm

€224.70/ pieceexcl. VAT

€271.89incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Swivel castor with brake LI-VEHI 200R-FI

  • Eriks:12539895
  • Manufacturer:763582
  • Wheel model:Swivel castor
  • Tread material:Solid rubber
  • Diameter:200 mm

€172.76/ pieceexcl. VAT

€209.04incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Wheel FPO 40x16/12-10K

  • Eriks:12535991
  • Manufacturer:761486
  • Wheel model:Wheel
  • Tread material:Polyamide PA
  • Diameter:40 mm

€5.83/ pieceexcl. VAT

€7.05incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Wheel VPA 50/6K

  • Eriks:11043199
  • Manufacturer:105015
  • Wheel model:Wheel
  • Tread material:Solid rubber
  • Diameter:50 mm

€4.71/ pieceexcl. VAT

€5.70incl. VAT

122 In stock - Estimated delivery date 13/11/2026
Product Image

COLSON Sheet steel fixed castor 160mm PA roller, black, elasticated rubber

  • Eriks:11597107
  • Manufacturer:FSRB 1603 6443
  • Wheel model:Rigid caster
  • Tread material:Rubber black 65° Shore A
  • Diameter:160 mm

€76.02/ pieceexcl. VAT

€91.98incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Swivel castor with brake LEX-PO 75G-FI

  • Eriks:11326649
  • Manufacturer:462614
  • Wheel model:Swivel castor
  • Tread material:Polyamide 6
  • Diameter:75 mm

€73.09/ pieceexcl. VAT

€88.44incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

COLSON Rope sheaves WHCK 125

  • Eriks:23179465
  • Manufacturer:WHCK 125
  • Wheel model:Rope sheave, cast iron with dimensions accordancing DIN 15061
  • Tread material:Cast iron
  • Width:12 mm

€21.10/ pieceexcl. VAT

€25.53incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

COLSON Rope sheaves WHCK 080

  • Eriks:23179464
  • Manufacturer:WHCK 080
  • Wheel model:Rope sheave, cast iron with dimensions accordancing DIN 15061
  • Tread material:Cast iron
  • Width:11 mm

€15.56/ pieceexcl. VAT

€18.83incl. VAT

112 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Wheel GTH 101/20-50K

  • Eriks:12536280
  • Manufacturer:541359
  • Wheel model:Wheel
  • Tread material:PUR (Polyurethane)
  • Diameter:100 mm

€97.46/ pieceexcl. VAT

€117.93incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Fixed castor BPA-POA 50G

  • Eriks:11195678
  • Manufacturer:275271
  • Wheel model:Rigid caster
  • Tread material:Polyamide 6
  • Diameter:50 mm

€6.42/ pieceexcl. VAT

€7.77incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BLICKLE Wheel VSTH 50/8K

  • Eriks:12548211
  • Manufacturer:843830
  • Wheel model:Wheel
  • Tread material:PUR (Polyurethane)
  • Diameter:50 mm

€23.27/ pieceexcl. VAT

€28.16incl. VAT

1 In stock - Estimated delivery date 13/11/2026