

€73.09/ pieceexcl. VAT
€88.44incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LEX-PO |
Type | LEX-PO 75G-FI |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 75 mm |
Width | 32 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 100 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | LEX-PO |
Fork material | Stainless steel |
Diameter bolt hole | 9 mm |
Temperature range | from -25 to 80 °C |