






€21.10/ pieceexcl. VAT
€25.53incl. VAT
27 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rope sheave, cast iron with dimensions accordancing DIN 15061 |
Tread material | Cast iron |
Width | 12 mm |
Bearing weight | 330 kg |
Bearing | 1 central ball bearing |
Shaft diameter | 17 mm |
Hub length | 12 mm |
Type | WHCK |