






€10.55/ pieceexcl. VAT
€12.77incl. VAT
206 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rope sheave, steel with dimensions accordancing DIN 15061 |
Tread material | Carbon steel |
Width | 9 mm |
Bearing weight | 130 kg |
Bearing | Sealed eep groove ball bearing |
Shaft diameter | 9 mm |
Hub length | 8 mm |
Type | WHSK |