Drum Handling Equipment

  • 9
  • 7
  • 4
  • 3
  • 1
  • 4
  • 2
  • 1
16 Products showing for Drum Handling Equipment

€80.00/ pieceexcl. VAT

€96.80incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€89.00/ pieceexcl. VAT

€107.69incl. VAT

Estimated delivery date - 19/11/2026
Product Image

REMA Barrels dollie DD-210 410kg

  • Eriks:23796189
  • Load-bearing capacity:410 kg

€125.00/ pieceexcl. VAT

€151.25incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Drum clamp CVA-0.5 load capacity 500kg

  • Eriks:23795673
  • Lifting capacity:500 kg
  • Max. size opening:17 mm
  • With quick-lock:Yes

€198.00/ pieceexcl. VAT

€239.58incl. VAT

Estimated delivery date - 25/11/2026

€110.00/ pieceexcl. VAT

€133.10incl. VAT

Estimated delivery date - 18/11/2026

€287.00/ pieceexcl. VAT

€347.27incl. VAT

Estimated delivery date - 18/11/2026

€120.00/ pieceexcl. VAT

€145.20incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAUER Drum gripper 4P v

  • Eriks:12965689
  • Lifting capacity:350 kg
  • Max. size opening:600 mm

€718.20/ pieceexcl. VAT

€869.02incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Drum twist pliers FWZ 200 l

  • Eriks:12965696
  • Lifting capacity:300 kg

€1,821.15/ pieceexcl. VAT

€2,203.59incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Drum lifter 1x200l, painted

  • Eriks:12965698
  • Lifting capacity:800 kg

€2,029.05/ pieceexcl. VAT

€2,455.15incl. VAT

Estimated delivery date - 25/11/2026

€3,844.80/ pieceexcl. VAT

€4,652.21incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Drum tongs LGZ v

  • Eriks:12965687
  • Lifting capacity:300 kg

€274.05/ pieceexcl. VAT

€331.60incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Drum gripper 4P l

  • Eriks:12965688
  • Lifting capacity:350 kg
  • Max. size opening:600 mm

€753.30/ pieceexcl. VAT

€911.49incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Drum tongs LGZ l

  • Eriks:12965686
  • Lifting capacity:300 kg

€292.95/ pieceexcl. VAT

€354.47incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Drum lifter 1x200l galvanised

  • Eriks:12965699
  • Lifting capacity:800 kg

€2,344.95/ pieceexcl. VAT

€2,837.39incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Drum twist pliers FWZ 200 v

  • Eriks:12965697
  • Lifting capacity:300 kg

€1,794.15/ pieceexcl. VAT

€2,170.92incl. VAT

Estimated delivery date - 25/11/2026