REMA

REMA Transport trolley TRV 30 load capacity 3000kg

  • ERIKS:23796169
  • Manufacturer:8717365019623
Image 1
Save to list

€147.00/ pieceexcl. VAT

€177.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
3000 kg
Length
415 mm
Weight
10 kg
Number of rolls
4 pce
Type of tyres
Nylon