Carts and Trucks

  • 1
  • 278
  • 1
  • 3
  • 2
  • 12
  • 1
  • 31
  • 1
  • 3
  • 1
  • 1
280 Products showing for Carts and Trucks
Product Image

FETRA Alumin. folding handtruck 480x320 rubber

  • Eriks:23479894
  • Manufacturer:1732
  • Load-bearing capacity:125 kg
  • Type of tyres:Plastic

€136.44/ pieceexcl. VAT

€165.09incl. VAT

Estimated delivery date - 02/12/2026

€34.11/ setexcl. VAT

€41.27incl. VAT

Estimated delivery date - 24/11/2026

€416.33/ pieceexcl. VAT

€503.76incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Stairway truck TK 1328 - 200 kg, height 1300 mm, with 2 five-armed wheel spiders, large blade

  • Eriks:23480756
  • Manufacturer:TK1328
  • Load-bearing capacity:200 kg
  • Type of tyres:Air 260 x 85

€435.39/ pieceexcl. VAT

€526.82incl. VAT

Estimated delivery date - 24/11/2026

€169.86/ pieceexcl. VAT

€205.53incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Tubular steel truck B1331L - 300 kg, height 1300 mm, large blade, with plastic skids

  • Eriks:23480707
  • Manufacturer:B1331L
  • Load-bearing capacity:300 kg
  • Type of tyres:Air 260 x 85

€220.70/ pieceexcl. VAT

€267.05incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Steel bottle trolley 51102 - 100 kg, heigth 1200 mm

  • Eriks:23991705
  • Manufacturer:51102
  • Max. load:100 kg
  • Height:1200 mm

€170.54/ pieceexcl. VAT

€206.35incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Hand truck 6405V - With platform

  • Eriks:23479772
  • Manufacturer:6405V
  • Load-bearing capacity:1000 kg
  • Length:1600 mm
  • Type of tyres:Solid rubber wheel 400 x 80

€1,231.20/ pieceexcl. VAT

€1,489.75incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Steel bottle trolley 51011 - 150 kg, heigth 1300 mm, width 830 mm

  • Eriks:23991701
  • Manufacturer:51011
  • Max. load:150 kg
  • Width:830 mm
  • Height:1300 mm

€340.08/ pieceexcl. VAT

€411.50incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Sheet material trolleys 4445 - 500 kg, platform size 1500x400mm

  • Eriks:23480273
  • Manufacturer:4445
  • Load-bearing capacity:500 kg
  • Length:1500 mm
  • Type of tyres:Solid rubber wheel 200 x 50

€426.36/ pieceexcl. VAT

€515.90incl. VAT

Estimated delivery date - 25/11/2026
Product Image

FETRA Euro box roller 135800 - push bar - 250 kg, open frame, with push bar

  • Eriks:23479746
  • Manufacturer:135800
  • Load-bearing capacity:250 kg
  • Length:610 mm
  • Type of tyres:Solid rubber wheel 125 x 38

€145.46/ pieceexcl. VAT

€176.01incl. VAT

Estimated delivery date - 25/11/2026
Product Image

FETRA Tyre trolley 4596 - 400 kg, with 2 platforms

  • Eriks:23480287
  • Manufacturer:4596
  • Load-bearing capacity:400 kg
  • Length:1420 mm
  • Type of tyres:Solid rubber wheel 200 x 50

€606.94/ pieceexcl. VAT

€734.40incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Sheet material trolleys 4463 - without handlebars - up to 1200 kg, 7 positions for insertable tubular supports

  • Eriks:23480277
  • Manufacturer:4463
  • Load-bearing capacity:500 kg
  • Length:1200 mm
  • Type of tyres:Solid rubber wheel 200 x 50

€405.29/ pieceexcl. VAT

€490.40incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Table top carts 2742 - 2 shelves, high push bar

  • Eriks:23480146
  • Manufacturer:2742
  • Load-bearing capacity:250 kg
  • Length:1000 mm
  • Type of tyres:Solid rubber wheel 125 x 38

€290.93/ pieceexcl. VAT

€352.03incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Collapsible carts KW 1 - Handlebar foldable onto platform

  • Eriks:23479624
  • Manufacturer:1132
  • Load-bearing capacity:150 kg
  • Length:720 mm
  • Type of tyres:Solid rubber wheel 125 x 38

€211.68/ pieceexcl. VAT

€256.13incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Table top carts 2942 - 2 shelves, horizontal push bar

  • Eriks:23480187
  • Manufacturer:2942
  • Load-bearing capacity:250 kg
  • Length:1000 mm
  • Type of tyres:Solid rubber wheel 125 x 38

€295.94/ pieceexcl. VAT

€358.09incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Tubular steel truck B1115L - 250 kg, height 1150 mm

  • Eriks:23480688
  • Manufacturer:B1115L
  • Load-bearing capacity:250 kg
  • Type of tyres:Air 260 x 85

€146.47/ pieceexcl. VAT

€177.23incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Stairway truck AK 1327 - 200 kg, height 1300 mm,with 2 five-armed wheel spiders

  • Eriks:23480683
  • Manufacturer:AK1327
  • Load-bearing capacity:200 kg
  • Type of tyres:Air 260 x 85

€479.53/ pieceexcl. VAT

€580.23incl. VAT

Estimated delivery date - 24/11/2026

€1,039.68/ pieceexcl. VAT

€1,258.01incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Hand carts 4122 - 2 axles with 4 sides

  • Eriks:23480255
  • Manufacturer:4122
  • Load-bearing capacity:400 kg
  • Length:945 mm
  • Type of tyres:Air 260 x 85

€655.09/ pieceexcl. VAT

€792.66incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Dolly for furniture 2358 - Platform size 800x600mm

  • Eriks:23480034
  • Manufacturer:2358
  • Load-bearing capacity:600 kg
  • Length:800 mm

€117.37/ pieceexcl. VAT

€142.02incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FETRA Dolly for furniture 2359 - Platform size 800x600mm

  • Eriks:23480035
  • Manufacturer:2359
  • Load-bearing capacity:500 kg
  • Length:800 mm

€101.32/ pieceexcl. VAT

€122.60incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Hand carts 4103 - 1 axle

  • Eriks:23480242
  • Manufacturer:4103
  • Load-bearing capacity:200 kg
  • Length:795 mm
  • Type of tyres:Air 260 x 85

€281.90/ pieceexcl. VAT

€341.10incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FETRA Stainless steel trolley 5038 - Platform size 630x400mm

  • Eriks:23480351
  • Manufacturer:5038
  • Load-bearing capacity:150 kg
  • Length:630 mm
  • Type of tyres:TPE rubber 125 x 32

€561.79/ pieceexcl. VAT

€679.77incl. VAT

Estimated delivery date - 24/11/2026

€258.78/ pieceexcl. VAT

€313.12incl. VAT

Estimated delivery date - 24/11/2026