






€15.56/ pieceexcl. VAT
€18.83incl. VAT
112 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rope sheave, cast iron with dimensions accordancing DIN 15061 |
Tread material | Cast iron |
Width | 11 mm |
Bearing weight | 250 kg |
Bearing | 1 central ball bearing |
Shaft diameter | 15 mm |
Hub length | 11 mm |
Type | WHCK |