

€5.83/ pieceexcl. VAT
€7.05incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 40 mm |
Width | 16 mm |
Bearing weight | 80 kg |
Bearing | Ball bearing |
Shaft diameter | 12 mm |
Type | FPO |
Temperature range | from -25 to 80 °C |