

€6.42/ pieceexcl. VAT
€7.77incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BPA-POA |
Type | BPA-POA 50G |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 50 mm |
Width | 18 mm |
Bearing weight | 75 kg |
Bearing | Slide bearing |
Type | BPA-POA |
Temperature range | from -25 to 80 °C |