Pallet Trucks and Stackers

  • 2
  • 1
  • 8
  • 2
  • 1
  • 1
  • 1
  • 1
  • 3
  • 2
  • 1
12 Products showing for Pallet Trucks and Stackers

€719.53/ pieceexcl. VAT

€870.63incl. VAT

Estimated delivery date - 18/11/2026
Product Image

REMA Jack stacker SL-50 B, load capacity 500kg

  • Eriks:23795853
  • Lifting capacity:500 kg
  • Min. height:88 mm
  • Maximum lifting height:1,500 mm

€1,179.00/ pieceexcl. VAT

€1,426.59incl. VAT

Estimated delivery date - 24/11/2026
This product is no longer offered.Explore similar products in our assortment
Product Image

REMA Scissor lift PTH-M, load capacity 1t, hand-operated

  • Eriks:23795814
  • Lifting capacity:1000 kg
  • Min. height:85 mm
  • Maximum lifting height:800 mm

€987.00/ pieceexcl. VAT

€1,194.27incl. VAT

Estimated delivery date - 18/11/2026

€2,370.00/ pieceexcl. VAT

€2,867.70incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Manual jack stacker SL-100 B, load capacity 1t

  • Eriks:23795854
  • Lifting capacity:1000 kg
  • Min. height:88 mm
  • Maximum lifting height:1,500 mm

€1,401.00/ pieceexcl. VAT

€1,695.21incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Scissor lift PTH-E, load capacity 1t, electric

  • Eriks:23795815
  • Lifting capacity:1000 kg
  • Min. height:85 mm
  • Maximum lifting height:800 mm

€2,485.00/ pieceexcl. VAT

€3,006.85incl. VAT

Estimated delivery date - 18/11/2026
Product Image

REMA Pallet lifter PTZ, load capacity 5t

  • Eriks:23795813
  • Lifting capacity:5000 kg
  • Min. height:90 mm
  • Maximum lifting height:200 mm

€2,241.00/ pieceexcl. VAT

€2,711.61incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Cradle/pallet lifter PTW-N, load capacity 2t, without pusher

  • Eriks:23795811
  • Lifting capacity:2000 kg
  • Min. height:85 mm
  • Maximum lifting height:205 mm

€2,040.00/ pieceexcl. VAT

€2,468.40incl. VAT

Estimated delivery date - 24/11/2026

€781.66/ pieceexcl. VAT

€945.81incl. VAT

Estimated delivery date - 18/11/2026

€574.56/ pieceexcl. VAT

€695.22incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FETRA High lift pallet truck 6815 - 1000 kg, solid rubber, 2 years warranty

  • Eriks:23480419
  • Manufacturer:6815
  • Lifting capacity:1000 kg
  • Fork depth:1165 mm

€1,177.62/ pieceexcl. VAT

€1,424.92incl. VAT

Estimated delivery date - 24/11/2026