

€136.44/ pieceexcl. VAT
€165.09incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Load-bearing capacity | 125 kg |
Lifting blade width | 480 mm |
Lifting blade length | 320 mm |
Weight | 5.2 kg |
Type of tyres | Plastic |