






€76.02/ pieceexcl. VAT
€91.98incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber black 65° Shore A |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 300 kg |
Bearing | 2 ball bearings |
Type | FSRB |