Lockout and Tagout

  • 431
  • 19
  • 2
  • 2
  • 2
  • 2
  • 18
  • 41
  • 26
  • 7
  • 28
450 Products showing for Lockout and Tagout
Product Image

BRADY All Purpose Cable Lockout with sheathed steel cable - 2.44 m, Red, PVC Coated Steel, 2.44 m

  • Eriks:23588768
  • Manufacturer:050943
  • Model:System with 2.44m metal cable
  • Colour:Red
  • Material:PU, glass-fiber reinforced/Nylon, flass-fibre reinforced/Metal, vinyl coated

€95.70/ pieceexcl. VAT

€115.80incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Safety Padlocks - Nylon Shackle, Blue, KD - Keyed Differently, Nylon, 38.10 mm, 6 Piece / Box

  • Eriks:12562990
  • Manufacturer:813593
  • Colour:Blue
  • Lock width:38.5 mm
  • Shackle diameter:6.35 mm

€123.22/ packageexcl. VAT

€149.10incl. VAT

Estimated delivery date - 08/12/2026
Product Image

BRADY Safety Padlocks - Standard, Blue, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box

  • Eriks:12562976
  • Manufacturer:051344
  • Colour:Blue
  • Lock width:38.5 mm
  • Shackle diameter:6.35 mm

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Sold per: 6Min. order: 6

45 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Safety Lockout, Red, 25.40 mm

  • Eriks:23590991
  • Manufacturer:805840
  • Model:Hasp 25mm
  • Colour:Red
  • Height:114.3 mm

€95.37/ packageexcl. VAT

€115.40incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Safety Padlocks - Standard, Green, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box

  • Eriks:23588782
  • Manufacturer:051345
  • Colour:Green
  • Shackle diameter:6.35 mm
  • Shackle width:33.02 mm

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Sold per: 6Min. order: 6

218 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Miniature Breaker Lockout Demo Kit

  • Eriks:24049812
  • Manufacturer:805853
  • Colour:Black / Red

€71.03/ packageexcl. VAT

€85.95incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Safety Padlocks - Nylon Shackle, Red, KD - Keyed Differently, Nylon, 38.10 mm, 6 Piece / Box

  • Eriks:12562988
  • Manufacturer:813594
  • Colour:Red
  • Lock width:38.5 mm
  • Shackle diameter:6.35 mm

€123.18/ packageexcl. VAT

€149.05incl. VAT

9.5 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Large Universal Valve Lockout Base + Arm, Large, Red, 9.00 mm

  • Eriks:23589021
  • Manufacturer:065401
  • Colour:Red
  • Height:162.05 mm
  • Width:224.03 mm

€156.37/ pieceexcl. VAT

€189.21incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Extra Large Metal Lockbox, Extra large, Red, 13

  • Eriks:14447155
  • Manufacturer:830929
  • Colour:Red
  • Height:152.4 mm
  • Width:226.06 mm

€119.74/ pieceexcl. VAT

€144.89incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€52.14/ pieceexcl. VAT

€63.09incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Safety Padlocks - Compact, Red, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box

  • Eriks:12562952
  • Manufacturer:814126
  • Colour:Red
  • Lock width:32 mm
  • Shackle diameter:4.72 mm

€19.09/ pieceexcl. VAT

€23.10incl. VAT

Sold per: 6Min. order: 6

78 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Lockout Devices for Plug Connections - Small, Small

  • Eriks:23589036
  • Manufacturer:065674
  • Colour:Red
  • Height:80 mm
  • Width:88.9 mm

€16.03/ pieceexcl. VAT

€19.40incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Safety Redbox Group Lockout Box - Yellow, Yellow, 12

  • Eriks:12991464
  • Manufacturer:145580
  • Colour:Yellow
  • Height:154.9 mm
  • Width:236.22 mm

€98.58/ pieceexcl. VAT

€119.28incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY SafeKey Padlocks - Compact, Red, KD - Keyed Differently, Plastic, 25.40 mm, 1 Piece / Box

  • Eriks:13580362
  • Manufacturer:150180
  • Colour:Red
  • Shackle diameter:4.72 mm
  • Shackle width:25.91 mm

€16.69/ pieceexcl. VAT

€20.19incl. VAT

Sold per: 6Min. order: 6

13 In stock - Estimated delivery date 13/11/2026

€130.34/ pieceexcl. VAT

€157.71incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Prinzing Ball Valve Lockout, 12.7-63.5mm, Red, 7.95 mm

  • Eriks:23590919
  • Manufacturer:800110
  • Model:Ball valve lock-out small
  • Colour:Red
  • Height:103.38 mm

€50.19/ pieceexcl. VAT

€60.73incl. VAT

26 In stock - Estimated delivery date 13/11/2026

€104.25/ pieceexcl. VAT

€126.14incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Small Brady Ball Valve Lockout, Small, 6.35-25.4mm, Red, 7.14 mm

  • Eriks:23590778
  • Manufacturer:065666
  • Colour:Red
  • Height:57.15 mm
  • Width:93.98 mm

€27.30/ pieceexcl. VAT

€33.03incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Miniature Circuit Breaker Lockouts - Pin-Out Standard, 1 Piece / Pack

  • Eriks:23589175
  • Manufacturer:090844
  • Model:Lock-out pin-out std POS - 1pk
  • Colour:Red
  • Height:41.61 mm

€21.80/ pieceexcl. VAT

€26.38incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Large Padlock Station

  • Eriks:23590923
  • Manufacturer:800121
  • Colour:Red
  • Height:114.3 mm
  • Width:406.4 mm

€35.70/ pieceexcl. VAT

€43.20incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BRADY Metal wall-mounted group lockout boxes, Yellow on Red, 7

  • Eriks:12455926
  • Manufacturer:105714
  • Model:Lock box for 7 padlocks
  • Colour:Red/yellow
  • Height:177.8 mm

€107.79/ pieceexcl. VAT

€130.43incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Universal Mini Circuit Breaker Lockout, 1 Piece / Pack

  • Eriks:13580166
  • Manufacturer:149514
  • Colour:Red
  • Height:29.21 mm
  • Width:60.71 mm

€17.08/ pieceexcl. VAT

€20.67incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY BatteryBlock Power Connector Lockout

  • Eriks:14601096
  • Manufacturer:150841
  • Colour:Red
  • Height:66.62 mm
  • Width:134 mm

€26.10/ pieceexcl. VAT

€31.58incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Safety Padlocks - Nylon Shackle, Purple, KD - Keyed Differently, Nylon, 38.10 mm, 6 Piece / Box

  • Eriks:12562996
  • Manufacturer:813640
  • Colour:Purple
  • Lock width:38.5 mm
  • Shackle diameter:6.35 mm

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 20/11/2026
Product Image

BRADY Steel Lockout Hasp with Tab, Red, 24.99 mm

  • Eriks:12771042
  • Manufacturer:105718
  • Colour:Red
  • Height:111.05 mm
  • Width:40.01 mm

€11.17/ pieceexcl. VAT

€13.52incl. VAT

32 In stock - Estimated delivery date 13/11/2026