BRADY

BRADY All Purpose Cable Lockout with sheathed steel cable - 2.44 m, Red, PVC Coated Steel, 2.44 m

  • ERIKS:23588768
  • Manufacturer:754473509439
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Lock out multiple control points with a single device. Perfect for your unusual energy isolating devices that are difficult to lock out. Easy to use - simply hold device in one hand and clinch tight with the other! Supplied with coated metal cable
Save to list

€95.70/ pieceexcl. VAT

€115.80incl. VAT

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
System with 2.44m metal cable
Colour
Red
Material
PU, glass-fiber reinforced/Nylon, flass-fibre reinforced/Metal, vinyl coated
Colour cable
Clear
Cable diameter
3.18
Cable material
Steel, PVC-coated
Electrical conductivity
No
Max. number of padlocks
4