






€17.08/ pieceexcl. VAT
€20.67incl. VAT
39 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 29.21 mm |
Width | 60.71 mm |
Material | Fibreglass Reinforced Nylon |
Depth | 17.27 |
Max. number of padlocks | 1 |