BRADY

BRADY BatteryBlock Power Connector Lockout

  • ERIKS:14601096
  • Manufacturer:0754473623784
Image 1
Image 2
Image 1
Image 2
For forklift safety, proper operation is a main concern, but a secure lockout can be just as important. Keep your forklift and lift vehicles locked out and locked down with the BatteryBlock™ Power Connector Lockout.
Save to list

€26.10/ pieceexcl. VAT

€31.58incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
66.62 mm
Width
134 mm
Material
ABS
Max. number of padlocks
2