BRADY

BRADY Brady Collapsible Gate Valve Lockouts for 76 - 178 mm diam., Red, 76.20 - 177.80 mm

  • ERIKS:13333556
  • Manufacturer:0754473581435
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brady's collapsible gate valve design provides secure lockout for a wider range of valves, with the use of fewer devices. These covers easily rotate around valve handles to the fully engaged position, while also folding into smaller sizes for easy storage on maintenance carts and in lockout kits. Our collapsible gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves and accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Save to list

€52.14/ pieceexcl. VAT

€63.09incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
ABS
Dimensions
78,74 (H) x 229,36 (Dia) x 78,70 (D)
Hole diameter
44.45
Max. number of padlocks
2