

€50.19/ pieceexcl. VAT
€60.73incl. VAT
26 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | Ball valve lock-out small |
Colour | Red |
Height | 103.38 mm |
Width | 134.37 mm |
Material | PP, Ultra-tough |
Max. number of padlocks | 4 |