All Purpose Cable Lockout with sheathed steel cable - 2.44 m, Red, PVC Coated Steel, 2.44 m System with 2.44m metal cable Red PU, glass-fiber reinforced/Nylon, flass-fibre reinforced/Metal, vinyl coated €95.70 / piece All Purpose Cable Lockout with Nylon Cable - 2.44 m, Red, Nylon, 2.44 m System with 2.44m nylon cable Red PU-polymere, glass-fiber reinforced/Nylon, flass-fibre reinforced, non-Conductive €95.70 / piece Cable Lockout Device + 1.8 m cable, Red, Steel, 1.83 m Red €55.17 / piece SAFELEX Universal Cable Lockout Device - 2 m Sheathed Steel Cable, Black, Red, Steel, 1.83 m Black / Red €60.64 / piece SAFELEX Universal Cable Lockout Device - 3 m Nylon Cable, Black, Red, Nylon, 3.05 m Black / Red €68.23 / package SAFELEX Universal Cable Lockout Device - 2 m Nylon Cable, Black, Red, Nylon, 1.83 m Black / Red €60.64 / package All Purpose Cable Lockout with sheathed steel cable - 2.44 m, Green, PVC Coated Steel, 2.44 m Green €95.70 / piece Additional Cable 3 m, Red, 4,76 mm (Dia) x 3,05 m (L) Red Steel plastic coated €35.44 / package All Purpose Steel Cable Lockout Cable - 2.44 m, Transparent, 3,18 mm (Dia) x 2,44 m (L) Transparent Steel, PVC-coated €22.51 / package All Purpose Nylon Cable Lockout Cable - 2.44 m, Red, 3,18 mm (Dia) x 2,44 m (L) Red Nylon €22.51 / package 050947 Vinyl Coated Metal Cable For APCLO (2.44 M) Metal cable 2.44m Red Metal, vinyl coated This product is no longer offered SAFELEX Universal Cable Lockout Device - 5 m Sheathed Steel Cable, Black, Red, Steel, 4.57 m Black / Red €75.82 / piece Additional Cable 1.8 m, Red, 4,76 mm (Dia) x 1,83 m (L) Red Steel plastic coated €29.54 / piece SAFELEX Universal Cable Lockout Device - 3 m Sheathed Steel Cable, Black, Red, Steel, 3.05 m Black / Red €68.23 / piece Original Cable Lockout, Blue, Steel, 1.83 m Blue €70.14 / package Original Cable Lockout, Yellow, Steel, 1.83 m Yellow €70.14 / package