BRADY

BRADY Safety Lockout, Red, 25.40 mm

  • ERIKS:23590991
  • Manufacturer:0754473653750
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents
Save to list

€95.37/ packageexcl. VAT

€115.40incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
Hasp 25mm
Colour
Red
Height
114.3 mm
Width
40 mm
Material
Vinyl Coated High Tensile Steel;Steel
Coating material
Rust-Proof Plating;Vinyl-Coated
Depth
8.89
Max. number of padlocks
6
Number of jaws
1