






€98.58/ pieceexcl. VAT
€119.28incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Yellow |
Height | 154.9 mm |
Width | 236.22 mm |
Material | Steel, powder-coated |
Depth | 91.44 |
Filled | No |
Max. number of padlocks | 12 |
Number of hooks | 0 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | Yes |